Beli sepeda federal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.699.900

    Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
  3. MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    51%
    Mulai

    Rp5.799.900

    MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
  4. ALDO Hand Winch Auto Brake
    Mulai

    Rp869.900

    ALDO Hand Winch Auto Brake
    Deskripsi:
    Auto brake system
  5. MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    59%
    Mulai

    Rp4.899.900

    MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
  6. MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    61%
    Mulai

    Rp1.199.900

    MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  7. Kiramas Water Barrel (Tong Air / Drum Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Kiramas Water Barrel (Tong Air / Drum Plastik)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  8. TRUSCO Rope PP (Tali Tambang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    TRUSCO Rope PP (Tali Tambang)
    atribut:
    • Count: 4
    • Length (m): 300
    • Mass (kg): 1
    • Material: PP (Polypropylene)
    • Specifications: Made in An ISO 9001 Authorized Factory
    • Thickness (phi mm): 4
  9. Ergotec Office Chair Ergolight Mesh & Fabric 878 S Series (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp769.900

    Ergotec Office Chair Ergolight Mesh & Fabric 878 S Series (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
    atribut:
    • Seat Cover: Fabric
    • Armrest: Pivoting
    • Footbase: Plastic
    • Mechanism: Hydraulic, Titling
  10. TOLSEN Hand Winch (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp329.900

  11. Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    Pertamina Engine Oil Meditran SX Min 15W-40 CH4 PL1 (Oli Mesin)
    Deskripsi:
    MEDITRAN SX SAE 15W-40 adalah pelumas mesin diesel tugas berat berkinerja tinggi yang didesain untuk memenuhi standar emisi gas buang tahun 1998.MEDITRAN SX SAE 15W-40 disarankan untuk modern high speed diesel engine yang beroperasi dengan bahan bakar minyak Diesel.PERFORMANCE LEVELMEDITRAN SX SAE 15W-40 memenuhi tingkatan mutu:- API CH-4 (approved)/SJ- ACEA E7- MB-Approval 228.3- Volvo VDS-3 (approved)- Cummins 20076/77/78 (approved)- Mack EO-M Plus, Mack EO-N- MAN M 3275- MTU Type 2 (approved)- CAT ECF-1a/ECF-2- Renault Truck RLD-2 (approved)- Detroit Diesel 93K215.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.778/75.100/VI/2021
  12. ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.999.900

    ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Horizontal pulling (horizontal direction), for lifting
    atribut:
    • Gear Ratio: 4.1 : 1
    • Dimensions (WxL) (mmxm): 6.35x15
Daftar Harga sepeda federal Terbaru October 2026
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp349.900
Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Rp1.699.900
Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)Rp879.900
MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp5.799.900
Sellery Hand Winch (Alat Derek Manual / Katrol Manual)Rp439.900
Wipro Hand Winch Double Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp479.900
ALDO Hand Winch Auto BrakeRp869.900
MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp4.899.900
Wipro Hand Winch With Brake and Wire Rope (Alat Derek Manual / Katrol Manual)Rp769.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)